Thread Restoring File Set, 4 pcs.

NICHOLSON| Zoro #: G0412212| Mfr #: 33024

$46.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 4
Cut Type: Single
Item: Thread Restoring File Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0412212 Mfr #: 33024
Number of Pieces: 4Cut Type: Single
Item: Thread Restoring File SetIncludes: 4 Pc. Roll-Up Pouch Including Type-1 - Regular Bolt; Type 2 - Fine/Ex. Course Bolt; Type 7 - Regular Pipe; Type 8 - Metric Bolt, #7 File for Regular Pipe Thread
Length: 8-3/8"Handle Design: None
Finish: NaturalPattern: Thread Restoring
Profile Shape: SquareCountry of Origin (subject to change): Mexico

Description

Thread Restoring File Set, Thread Restoring Pattern, Number of Pieces 4, Natural Finish, Length 8-3/8 In., Cut Type Single, Profile Shape Square, Handle Design None, Includes 4 Pc. Roll-Up Pouch Including Type-1 - Regular Bolt; Type 2 - Fine/Ex. Course Bolt; Type 7 - Regular Pipe; Type 8 - Metric Bolt, #7 File for Regular Pipe Thread

Reviews