Shop Alternate Products
This Product is Discontinued
Crescent Nicholson
Three Square File, American, 10 In. L (Discontinued)
Mfr # 16147N
Zoro # G0354742
This Product is Discontinued
Key Features
- Profile Shape Triangular
- Length 10 in
- Width 3/4 in
- Finish Natural
- Pattern American