Three Square File, American, 6 In. L

NICHOLSON| Zoro #: G1394373| Mfr #: 15991N

$13.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Design: Tang
Length: 6"
Edges: Slightly Set and Cut
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1394373 Mfr #: 15991N
Handle Design: TangLength: 6"
Edges: Slightly Set and CutWidth: 15/32"
Finish: NaturalProfile Shape: Triangular
Cut Type: Smooth/DoubleItem: Three Square File
Pattern: AmericanCountry of Origin (subject to change): Colombia

Product Description

Three Square File, American Pattern, Profile Shape Triangular, Cut Type Smooth/Double, Length 6 In., Natural, Width 15/32 In., Slightly Set and Cut Edges, Handle Design Tang

Product Reviews