JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Three Square File, American, 8 In. L

NICHOLSON| Zoro #: G1325301| Mfr #: 16036N

$13.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1325301 Mfr #: 16036N
Finish: NaturalHandle Design: Tang
Profile Shape: TriangularWidth: 5/8"
Length: 8"Country of Origin (subject to change): Colombia

Product Description

Three Square File, American Pattern, Profile Shape Triangular, Cut Type Bastard/Double, Length 8 In., Natural, Width 5/8 In., Slightly Set and Cut Edges, Handle Design Tang

Product Reviews

Save 15%. Sign up for Z-mail.