Three Square File, American, 8 In. L

NICHOLSON| Zoro #: G0351224| Mfr #: 16102N

$14.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0351224 Mfr #: 16102N
Handle Design: TangProfile Shape: Triangular
Finish: NaturalWidth: 5/8"
Length: 8"Country of Origin (subject to change): Colombia

Product Description

Three Square File, American Pattern, Profile Shape Triangular, Cut Type Smooth/Double, Length 8 In., Natural, Width 5/8 In., Slightly Set and Cut Edges, Handle Design Tang

Product Reviews

Save 15%. Sign up for Z-mail.