SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Warding File, American, Rectangular

NICHOLSON| Zoro #: G1998062| Mfr #: 16761N

$10.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Warding FileProfile Shape: RectangularFinish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1998062 Mfr #: 16761N
Item: Warding FileProfile Shape: Rectangular
Finish: NaturalLength: 8"
Cut Type: Bastard/DoubleEdges: Single Cut
Handle Design: NoneApplication: For Filing Ward Notches in Keys and Narrow Areas
Pattern: AmericanCountry of Origin (subject to change): Mexico

Description

Warding File, American Pattern, Profile Shape Rectangular, Cut Type Bastard/Double, Length 8 In., Natural, Single Cut Edges, Handle Design None, For Filing Ward Notches in Keys and Narrow Areas

Reviews