Skip to Main Content
customer-service Help
Nightstick

Black Led Industrial Handheld Flashlight, 650 lm

Nightstick Black Led Industrial Handheld Flashlight,  650 lm NSR-9944XL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$123.75
  • Body Color: Black
  • Body Dia.: 1.2 in
  • Flashlight Battery Size: 12V
See full product details
This item ships free.
Total: $123.75

Nightstick #NSR-9944XL Specifications

  • Body Color: Black
  • Body Dia.: 1.2 in
  • Flashlight Battery Size: 12V
  • Flashlight Battery Type: Lithium-Ion
  • Flashlight Body Material: Aluminum
  • Flashlight Grade: Industrial
  • Flashlight Grouping Type: Dual Flashlight
  • Includes: AC/DC Charger Cords, Anti-Roll Ring, Charger
  • Length: 9.5 in
  • Lumens: 650/300/100
  • Lumens Range: 130 to 700
  • Maximum Lumens Output: 650
  • Number of Batteries: 1
  • Rechargeable: Rechargeable
  • Run Time on High Setting: 3 hr
  • Safety Rated: Not Safety Rated
  • Standards: CE
  • Lamp Life: 50,000 hr
  • Special Light Output Mode: Strobe
  • Manufacturers Warranty Length: Limited Lifetime
  • Light Output Modes: High / Medium / Low
  • Beam Distance: 75/200/275m
  • Flashlight Beam Type: Fixed
  • Weight with Batteries: 13.2 oz
  • Drop Rating: 2.0m
  • Switch Type: Dual Body
  • Peak Beam Intensity: 18,675/9687/1356cd
  • Batteries Included: Yes
  • Battery Burn Time: 3/17 hr
  • Lens Material: Polycarbonate
  • Item: Industrial Handheld Flashlight
  • Water Penetration Rating: IPX7
  • Lamp Type: Led
  • Voltage: 6V
  • Length (Straight Wireway): 9.5 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Industrial Handheld Flashlight, Flashlight Grade Industrial, Rechargeable Yes, Flashlight Battery Size 12V, Flashlight Battery Type Lithium-Ion, Lumens 650/300/100, Maximum Lumens Output 650 lm, Run Time on High Setting 3 hr, Flashlight Body Material Aluminum, Body Color Black, Length 9.5 in, Body Dia. 1.2 in, Safety Rated Not Safety Rated

Restrictions and Compliance

  • Hazardous material

Reviews of Nightstick #NSR-9944XL