NIGHTSTICK LED 140 Lumens High Visibility Green Handheld Flashlight

NIGHTSTICK |Zoro #: G1913974|Mfr #: XPP-5420G

$25.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1913974 Mfr #: XPP-5420G
Water Penetration Rating: IPX7Lamp Type: LED
Lens Material: PolycarbonateFlashlight Grouping Type: Handheld Flashlight
Drop Rating: 2.0mItem: Handheld Flashlight
Lamp Life: 50, 000 hr.Number of Batteries: 3
Batteries Included: NoBattery Burn Time: 14 hr.
Length: 7.00"Lumens: 140
Body Color: GreenBody Material: Plastic
Switch Type: Push ButtonLight Output Modes: High
Weight with Batteries: 7.30 oz.Safety Rating: Class I, Div. 1, Groups A, B, C, D
Body Dia.: 1.25"Maximum Lumens Output: 140
Run Time on High Setting: 14 hr.Manufacturers Warranty Length: Limited Lifetime
Lumens Range: 100 to 249Safety Rated: Class I, Div. 1
Peak Beam Intensity: 7500cdFlashlight Battery Size: AA
Beam Distance: 180mFlashlight Battery Type: Alkaline
Rechargeable: NoFlashlight Beam Type: Fixed
Flashlight Grade: IndustrialCountry of Origin (subject to change): China

Product Description

Handheld Flashlight, Flashlight Grade Industrial, Rechargeable No, Lamp Type LED, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Number of Batteries 3, Batteries Included No, Battery Burn Time 14 hr., Length 7.00 In., 140 Lumens, Lumens Range 100 to 249, 14 hr. Run Time on High Setting, Maximum Lumens Output 140, Lamp Life 50, 000 hr., Body Color Green, Body Material Plastic, Body Dia. 1.25 In., Switch Type Push Button, Lens Material Polycarbonate

Product Reviews

Save 15% when you sign up for Z-mail.