Shop Alternate Products
This Product is Discontinued
Nightstick
Green No Led Industrial Handheld Flashlight, 240 lm (Discontinued)
Mfr # XPP-5422G
Zoro # G1684094
This Product is Discontinued
Key Features
- Flashlight Grade Industrial
- Lumens Range 100 to 249
- Maximum Lumens Output 240
- Number of Batteries 3
- Flashlight Battery Size AA