Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

BAYCO LED Orange Rechargeable Hand Lamp

  • Zoro #: G4087702
  • Mfr #: NSR-2492
$43.45
  • Housing Material: Plastic
  • Lens Material: Polycarbonate
  • IP Rating: IPX4
See full product details
Orders over $75 ship free.

Nightstick #NSR-2492 Specifications

  • Zoro #: G4087702
  • Mfr #: NSR-2492
Housing Material: Plastic Lens Material: Polycarbonate
IP Rating: IPX4 Rated Life: 35,000 hr
Housing Dia.: 2 19/64 in Length: 10 1/4 in
Lighting Technology: LED NEMA Plug Configuration: 1-15p
Color: Orange Lamp Type: Led
Cord Length: Cordless Includes: (1) Battery, AC/DC Chargers, Magnet, Hook
Features: 2m Drop Rating, 170m Beam Distance, 6953 Candela Item: Rechargeable Hand Lamp
Lumens: 170/17 Rechargeable: Yes
Power Source: 120V AC Handle: Ergonomic
NEMA Receptacle Configuration: 1-15R Amps: 0.2 A
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rechargeable Hand Lamp, Lighting Technology LED, Power Source 120V AC, Cord Length Cordless, Lumens 200/170, Color Orange, Length 10 1/4 in, Amps 0.2 A, NEMA Plug Configuration 1-15P, NEMA Receptacle Configuration 1-15R, Housing Material Plastic

Restrictions and Compliance

Hazardous material

Reviews of Nightstick #NSR-2492