KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bag, HEPA, Paper, PK5

NILFISK| Zoro #: G1734941| Mfr #: 1471097500

$20.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With Mfr. Model Number:
Item: Bag, 17" H x 4" L x 8" W
Type: Paper, HEPA, Non-reusable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1734941 Mfr #: 1471097500
For Use With Mfr. Model Number: Item: Bag, 17" H x 4" L x 8" W
Type: Paper, HEPA, Non-reusableIncludes: Sack Filter, Dust Bag, Tapered Hose, Curved Plastic Tube, Telescoping Wand, Floor Nozzle, Dust Brush, Crevice Cone, (5) Dust Bags
For Use With: Mfr. No. GD10 BackCountry of Origin (subject to change): China

Description

Bag, 17 In. H x 4 In. L x 8 In. W, Includes Sack Filter, Dust Bag, Tapered Hose, Curved Plastic Tube, Telescoping Wand, Floor Nozzle, Dust Brush, Crevice Cone, (5) Dust Bags, Paper, HEPA, Non-reusable, For Use With Mfr. No. GD10 Back, Package Quantity 5

Reviews