KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter, Dry, Cartridge Filter, HEPA

NILFISK| Zoro #: G1161596| Mfr #: 8-17262

$330.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Filter Type: Cartridge Filter
Bag Type: Dry
For Use With: Mfr. No. 1-118DAXXXKT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1161596 Mfr #: 8-17262
Filter Type: Cartridge FilterBag Type: Dry
For Use With: Mfr. No. 1-118DAXXXKTItem: Filter
Efficiency: HEPACountry of Origin (subject to change): United States

Description

HEPA Filter, Dry Only, For Use With 4NFR2

Reviews