KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

HEPA Dry Vacuum, 3.25 gal, 1.5 Peak HP

NILFISK| Zoro #: G1226145| Mfr #: 01790132

$1648.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 12"
Voltage: 120
Power Cord Length: 30 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1226145 Mfr #: 01790132
Width: 12"Voltage: 120
Power Cord Length: 30 ft.Sound Level dBA: 61 dBA
Vacuum Filter: ClothStatic Pressure: 84"
Amps: 10Tank Material: Aluminum
Height: 16"Air Flow: 80 cfm
Filter Type: HEPAItem: Dry Vacuum
Hose Length: 6-1/2 ft.Watts: 1100
Dry Capacity: 2.25 gal.Series: Industrial
Includes: Detachable Trolley, (2) Stainless Steel Wands, Crevice Nozzle, Dust Brush, Utility Nozzle, Tool Caddie, (5) Paper Filter Bags, (2) 3" WheelsPeak HP: 1-1/2 HP
Hose Dia.: 1-1/4"Length: 14"
Average Brush Life: 1000 hr.Hz: 60
Vacuum Capacity: 3-1/4 gal.Net Weight: 13 lb.
Drain: NoVacuum Product Grouping: Critical Area Vacuums
Casters: YesCountry of Origin (subject to change): Hungary

Description

Dry Vacuum, Peak HP 1-1/2 HP, Vacuum Capacity 3-1/4 gal., Industrial Series, Air Flow 80 cfm, Amps 10, Static Pressure 84 In., Voltage 120, Watts 1100, Tank Material Aluminum, Average Brush Life 1000 hr., Hose Length 6-1/2 ft., Hose Dia. 1-1/4 In., Power Cord Length 30 ft., Dry Capacity 2.25 gal., Sound Level dBA 61 dBA, Drain No, Casters Yes, Filter Type HEPA, Cloth Vacuum Filter, Net Weight 13 lb., Hz 60, Height 16 In., Width 12 In., Length 14 In.

Reviews