Nilfisk
Shop Vacuum, Corded, HEPA, Dry, 198 cfm
- Zoro #: G101866021
- Mfr #: 1-S2N1A40KT
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Vacuum Filtration Type: HEPA
- Tank Size: 13 gal
- Vacuum Hose Dia.: 3 in
- Static Pressure: 83.1 in
- Tank Material: Steel
- Voltage: 120 V
- Application: Industrial
- Peak Horsepower: 2 17/25 hp
$4,600.73
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Ships from United States
Subtotal: $4,600.73
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Nilfisk #1-S2N1A40KT Specifications
- Zoro #: G101866021
- Mfr #: 1-S2N1A40KT
- UPC #: 706155486002
- Vacuum Filtration Type: HEPA
- Tank Size: 13 gal
- Vacuum Hose Dia.: 3 in
- Static Pressure: 83.1 in
- Tank Material: Steel
- Voltage: 120 V
- Application: Industrial
- Peak Horsepower: 2 17/25 hp
- Vacuum Power Source: Corded
- Current: 14.5 A
- Power Cord Length: 30 ft
- Tank Dry Capacity: 13 gal
- Vacuum Air Flow: 198 cfm
- Features: Dust Free Longopac Disposal System (Endless Bag) Available, Ergonomic External Filter Shaker, High Filtering Efficiency, Large Star Filter, Quietest of Nilfisk's Single Phase Industrial Vacuums
- Weight: 139 lb
- Length: 31 1/2 in
- Power: 2,000 W
- Frequency: 60 Hz
- Height: 51 1/4 in
- Item: Critical Area Vacuum
- Sound Level: 70 dB
- Vacuum Pickup Type: Dry
- Width: 23 1/2 in
- Country of Origin (subject to change): Italy
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Vacuum Air Flow 198 cfm, Static Pressure 83.1 in, Sound Level 70 dB, Tank Material Steel, Tank Size 13 gal, Tank Dry Capacity 13 gal, Peak Horsepower 2 17/25 hp, Power 2,000 W, Current 14.5 A, Frequency 60 Hz, Voltage 120 V, Height 51 1/4 in, Length 31 1/2 in, Width 23 1/2 in, Weight 139 lb, Vacuum Hose Dia. 3 in, Power Cord Length 30 ft
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Nilfisk #1-S2N1A40KT
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., HEPA 0 to 87 cfm 01790129
- NILFISK Industrial Critical Area Vacuum, 1 1/4 in Hose Dia., HEPA, ULPA 01798180
- NILFISK Industrial Shop Vacuum, HEPA 198 cfm 1-S2N1A50KT
- NILFISK Eliminator Shop Vacuum, 1-37/64" Hose Dia., HEPA 130 cfm 107412640
- NILFISK Dry Vacuum, 1-5/8" HP Peak HP, 9 gal. Cap. 55100268
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., Washable PTFE, HEPA 148 cfm 107412178
- NILFISK Wet/Dry Vacuum, 1-31/32" Hose Dia., 270 cfm 1-S3/100N1AP
- NILFISK Exhaust Diffuser Blower Kit 4089100298
- NILFISK Wet/Dry Vacuum, 1-31/32" Hose Dia., 150 cfm 4041200402
- DAYTON Commercial Shop Vacuum, Standard 95 cfm 5UMR0
- RIDGID 14 Gallon 2-Stage Wet/Dry Vac (RV2400A) 50358
- Nilfisk Wet Dry Vacuums