Niroflex Usa
Apron, 34" L, 22" W, Silver Color, Universal
Mfr # S4-2234A
Zoro # G4589287
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Named Size Universal
- Width 22 in
- Overall Length 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Niroflex Usa
- MFR # S4-2234A
- Zoro # G4589287
- Country of Origin Germany
- Category Aprons
Dimensions
Named Size | Universal |
Width | 22 in |
Overall Length | 34 in |
Size (Length x Width) | 34 in x 22 in |
Details
Item | Bib Apron |
Color | Silver |
Material | Stainless Steel |
Standards | ANSI |
ANSI/ISEA Cut Level | Not Rated |
Features | Protection Against Cuts and Punctures to the Chest, Stomach and Torso |
Number of Pockets | 0 |
Application | Food Industry |
Water-Resistant | Yes |
Apron Type | Bib Apron |
Waist Closure | Strap |
Number of Outside Pockets | 0 |
Neck Closure Type | Strap |
Description
Bib Apron, Apron Type Bib Apron, ANSI/ISEA Cut Level Not Rated, Waist Closure Strap, Neck Closure Strap, Material Stainless Steel, Length 34 in, Number of Outside Pockets 0, Width 22 in, Color Silver, Size Universal, Standards ANSI, Application Food Industry, Features Protection Against Cuts and Punctures to the Chest, Stomach and Torso
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- MSA SAFETY G1 Facepiece, small, 4-pt. polyester head harness (10188954)
- AIR SYSTEMS INTL Air Filters (BB100-FK)
- CELLUCAP Bouffant Cap, PP, Wht, 18 in, PK1000 (B4HS)
- NIROFLEX USA Apron, 34" L, 25" W, Silver Color, Universal (S4-2534A)
- NIROFLEX USA Apron, 22" L, 22" W, Silver Color, Universal (S4-2222A)
- FAME FABRICS Bib Apron, Repellant, F66L, Red (81218)
- WEST CHESTER PROTECTIVE GEAR Sewn Edge Vinyl Apron - Clear, 35 x 45, 8 Mil (UPC-45)
- LAKELAND Chemical Resistant Apron, 53 In. L, PK10 (PBLC55657)
- TOP DOG Die Cut Gown, 6 mil, Red, XL (86044)
- ANSELL Die Cut Apron, Blue, 49 In. L (56-015)