Niroflex Usa
Cut Resistant Gloves, 5 Cut Level, Silver, L
Mfr # GU-2515/L
Zoro # G9992017
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 5
- Glove Coating Material Stainless Steel Mesh
- Color Silver
- Standards USDA, EN-1082, CE, ISO 13999-1
- Cuff Style 9" Cuff, Stainless Steel Clip Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Niroflex Usa
- MFR # GU-2515/L
- Zoro # G9992017
- Country of Origin Germany
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 9 in |
Chainmail Cuff Length Style | 9" Extended |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Chainmail Cut-Resistant Glove,L/9, Color Coding System Yes, Cuff Material Stainless Steel, Glove Material Stainless Steel, Glove Length 9 in, Cuff Color Blue, Glove Hand Style Ambidextrous, Series Niroflex2000, Size- Alpha L, Cuff Length Style Elbow, Size- Numeric 9, Sold As Individual, Standards USDA, EN-1082, CE, ISO 13999-1, FDA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Protected By Video Surveillance Sign 8.5" x 12", 10PK (A20619)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Pink, Ribbed Nylon/Spandex (TCX-22-S)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Gray (1244675)
- BROTHER Label Tape Cartridge, White/Red, Labels/Roll: Continuous (TZe465)
- NIROFLEX USA Cut Resistant Gloves, 5 Cut Level, Silver, M (GU-2515/M)
- NIROFLEX USA Cut Resistant Gloves, 5 Cut Level, Silver, S (GU-2515/S)
- NIROFLEX USA Cut Resistant Gloves, 5 Cut Level, Silver, XL (GU-2515/XL)
- NIROFLEX USA Cut Resistant Gloves, Silver, XL (GU-2500/XL)
- NIROFLEX USA Cut Resistant Gloves, Silver, L (GU-2509/L)
- NIROFLEX USA Cut Resistant Gloves, Silver, L (GU-2500/L)
- HEXARMOR Cut-Resistant Knit Gloves, A4 Cut Level, 13 ga, Orange, XL ( 10 ) (2058-XL (10))