Skip to Main Content
customer-service Help
Nisaku

Curl Scraper Knife, Red, 2.25" Blade

Nisaku Curl Scraper Knife, Red, 2.25" Blade NJP1170
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14.28
  • Blade Width: 50mm
  • Blade Material: Stainless steel
  • Includes: Handle
See full product details
Out of Stock
Total: $14.28

Nisaku #NJP1170 Specifications

  • Blade Width: 50mm
  • Blade Material: Stainless steel
  • Includes: Handle
  • Number of Pieces: 1
  • Item: Curl Scraper Knife,Red,2.25" Blade
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Ergonomic handle designed to increase leverage and reduce fatigue. Designed with a versatile curled blade for versatility on indoor and outdoor projects. Blade Size: 2.25 inches; Handle Size: plastic, 5 inches; Weight: 2.4 oz.

Reviews of Nisaku #NJP1170