Skip to Main Content
customer-service Help
Nisaku

Curved Scraper Knife, 2" Blade

Nisaku Curved Scraper Knife, 2" Blade NJP1110
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.94
  • Blade Width: 50mm
  • Blade Material: Stainless steel
  • Includes: Handle
See full product details
Out of Stock
Total: $7.94

Nisaku #NJP1110 Specifications

  • Blade Width: 50mm
  • Blade Material: Stainless steel
  • Includes: Handle
  • Number of Pieces: 1
  • Item: Curved Scraper Knife, 2" Blade
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Ergonomic handle designed to increase leverage and reduce fatigue. Designed with a curved blade for versatility on indoor and outdoor projects. Blade Size: 2 inches; Handle Size: plastic, 5 inches; Weight: 2.6 oz.

Reviews of Nisaku #NJP1110