customer-service Help
Nissen

Permanent Solid Paint Marker, Medium Tip, Black Color Family

Nissen Permanent Solid Paint Marker,  Medium Tip,  Black Color Family 28773
Tap to zoom
Hover or click to zoom
$8.73
  • Item: Solid Paint Marker
  • Dry Time: 1 min
  • Features: Industrial-Strength Paint Dries Quickly for Long-Lasting, Permanent Marks; Solid Paint Marker Easily Advances for Paint on Demand; Marks on Virtually any Surface: Wet, Smooth, or Rough; Airtight, Self-Storing Cap Keeps the Marker Clean and Fresh Between Uses; Weather and UV-Resistant Paint for Long Lasting Marks
See full product details
Orders over $75 ship free.

Total: $8.73

Nissen #28773 Specifications

  • Item: Solid Paint Marker
  • Dry Time: 1 min
  • Features: Industrial-Strength Paint Dries Quickly for Long-Lasting, Permanent Marks; Solid Paint Marker Easily Advances for Paint on Demand; Marks on Virtually any Surface: Wet, Smooth, or Rough; Airtight, Self-Storing Cap Keeps the Marker Clean and Fresh Between Uses; Weather and UV-Resistant Paint for Long Lasting Marks
  • Marker Type: Permanent
  • Max. Temp.: 400 Degrees F
  • Temp. Range: -50 Degrees F to 150 Degrees F
  • Tip Size: 5/16 in
  • Color: Black
  • Marking Tool Tip Size Group: Medium
  • Marking Tool Color Family: Blacks
  • Marking Tool Surface Material: Cardboard, Fabric, Glass, Metal, Plastic, Wood
  • Series: Solid Marker
  • Marking Tool Tip Shape: Bullet
  • Min. Temp.: -40 Degrees F
  • Marking Tool Product Group: Paint Crayons
  • Standards: Osha
  • Country of Origin (subject to change): United States

Description

Paint Crayons, Paint Crayon, Marking Tool Color Family Blacks, Marking Tool Surface Material Cardboard, Fabric, Glass, Metal, Plastic, Wood, Min. Temp. -40 Degrees F, Max. Temp. 400 Degrees F, Dry Time 1 min, Marking Tool Tip Size Group Medium, Series Solid Marker, Marking Tool Tip Shape Bullet, Tip Size 5/16 in, Black

Restrictions and Compliance

Reviews of Nissen #28773