SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adjustable Bungee Cord, Carabiner, 28 In.L

NITE IZE| Zoro #: G1519856| Mfr #: KBB5-03-01

$4.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 28"Color: BlackHardware Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1519856 Mfr #: KBB5-03-01
Length: 28"Color: Black
Hardware Material: PlasticDiameter: 13/64"
Body Material: RubberEnd Type: Carabiner
Item: Bungee CordCountry of Origin (subject to change): China

Description

Bungee Cord, Bungee Length 28 In., Bungee Material Rubber, Bungee End Type Adjustable Carabiner, Bungee End Material Plastic, Color Black, Bungee Width 1/4 In.

Reviews