Carabiner Clip, 1-3/16in, Plastic, Lime, PK2

NITE IZE| Zoro #: G0125727| Mfr #: SBP0-2PK-17

$2.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0125727 Mfr #: SBP0-2PK-17
Item: Carabiner ClipColor: Lime
Material: PlasticSize: 1-3/16"
Country of Origin (subject to change): China

Product Description

Carabiner Clip, Size 1-3/16 In., Material Plastic, Lime, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.