Carabiner Clip, 1-3/16in, Plstic, Ornge, PK2

NITE IZE |Zoro #: G0125736|Mfr #: SBP0-2PK-19

$1.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0125736 Mfr #: SBP0-2PK-19
Item: Carabiner ClipColor: Orange
Material: PlasticSize: 1-3/16"
Country of Origin (subject to change): China

Product Description

Carabiner Clip, Size 1-3/16 In., Material Plastic, Orange, Package Quantity 2

Product Reviews

Save 15% when you sign up for Z-mail.