Carabiner Clip, 2 In., Plastic, Black

NITE IZE| Zoro #: G0119296| Mfr #: SBP2-03-01

$1.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0119296 Mfr #: SBP2-03-01
Item: Carabiner ClipColor: Black
Material: PlasticSize: 2"
Country of Origin (subject to change): China

Product Description

Carabiner Clip, Size 2 In., Material Plastic, Black

Product Reviews

Save 15%. Sign up for Z-mail.