Carabiner Clip, 2 In., Plastic, Green

NITE IZE |Zoro #: G0119427|Mfr #: SBP2-03-26BG

$1.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0119427 Mfr #: SBP2-03-26BG
Item: Carabiner ClipColor: Green
Material: PlasticSize: 2"
Country of Origin (subject to change): China

Product Description

Carabiner Clip, Size 2 In., Material Plastic, Green

Product Reviews

Save 15% when you sign up for Z-mail.