Carabiner Clip, 3-1/2 In., Plastic, Lime

NITE IZE| Zoro #: G0119506| Mfr #: SBP4-03-17

$1.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0119506 Mfr #: SBP4-03-17
Item: Carabiner ClipColor: Lime
Material: PlasticSize: 3-1/2"
Country of Origin (subject to change): China

Product Description

Carabiner Clip, Size 3-1/2 In., Material Plastic, Lime

Product Reviews

Save 15%. Sign up for Z-mail.