Shop Alternate Products
This Product is Discontinued
Nite Ize
Double Gate Carabiner, 1-9/16 In., Black (Discontinued)
Mfr # SB1-03-01
Zoro # G0125447
This Product is Discontinued
Key Features
- Size 1 9/16 in
- Material Stainless Steel
- Color Black
- Accessory Type Double Gated Carabiner Clip
- Type Double Gated, S Type