General Purpose Kychn Light , LED, Clear

NITE IZE| Zoro #: G0125632| Mfr #: SLG-03-02

$5.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0125632 Mfr #: SLG-03-02
Light Output Modes: High / LowSwitch Type: Push Button
Lumens Range: 0 to 49Lamp Type: LED
Manufacturers Warranty Length: Limited LifetimeFlashlight Battery Type: Lithium-Ion
Rechargeable: NoSafety Rated: Not Safety Rated
Batteries Included: YesFlashlight Grade: General Purpose
Number of Batteries: 2Body Color: Clear
Length: 2.00"Item: Keychain Flashlight
Battery Burn Time: 20/25 hr.Switch Type: Push Button
Special Light Output Mode: StrobeRun Time on High Setting: 20 hr.
Flashlight Body Material: PlasticFlashlight Grouping Type: Keychain Flashlight
Flashlight Battery Size: CR2016Country of Origin (subject to change): China

Product Description

Keychain Flashlight, Flashlight Grade General Purpose, Lamp Type LED, Flashlight Battery Size CR2016, Rechargeable No, Flashlight Battery Type Lithium-Ion, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 20/25 hr., Length 2.00 In., Lumens Range 0 to 49, Run Time on High Setting 20 hr., Body Color Clear, Body Material Plastic, Switch Type Push Button, Light Output Modes High / Low

Product Reviews

Save 15%. Sign up for Z-mail.