DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

General Purpose Kychn Light , LED, Red

NITE IZE| Zoro #: G0125623| Mfr #: SLG-03-10

$5.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0125623 Mfr #: SLG-03-10
Light Output Modes: High / LowSwitch Type: Push Button
Lumens Range: 0 to 49Lamp Type: LED
Manufacturers Warranty Length: Limited LifetimeFlashlight Battery Type: Lithium-Ion
Rechargeable: NoSafety Rated: Not Safety Rated
Batteries Included: YesFlashlight Grade: General Purpose
Number of Batteries: 2Body Color: Red
Length: 2.00"Item: Keychain Flashlight
Battery Burn Time: 20/25 hr.Body Material: Plastic
Switch Type: Push ButtonFlashlight Grouping Type: Keychain Flashlight
Flashlight Battery Size: CR2016Special Light Output Mode: Strobe
Run Time on High Setting: 20 hr.Country of Origin (subject to change): China

Product Description

Keychain Flashlight, Flashlight Grade General Purpose, Lamp Type LED, Flashlight Battery Size CR2016, Rechargeable No, Flashlight Battery Type Lithium-Ion, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 20/25 hr., Length 2.00 In., Lumens Range 0 to 49, Run Time on High Setting 20 hr., Body Color Red, Body Material Plastic, Switch Type Push Button, Light Output Modes High / Low

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.