Knot Tying Device, Carabiner, 25 ft.L

NITE IZE| Zoro #: G0269157| Mfr #: KB3-03-4PK

$7.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0269157 Mfr #: KB3-03-4PK
Item: Knot Tying DeviceLength: 25 ft.
Color: BlackIncludes: Rope
For Use With: Bungee Cords and StrapsDiameter: 3/4"
Hardware Material: RubberEnd Type: Carabiner
Body Material: RubberCountry of Origin (subject to change): China

Product Description

Knot Tying Device, End Type Carabiner, Length 25 ft., Diameter 3/4 In., Body Material Rubber, Hardware Material Rubber, Color Black, For Use With Bungee Cords and Straps, Includes Rope

Product Reviews

Save 15%. Sign up for Z-mail.