Nite Ize
Nite Ize NIT-KMTP-11-R3S1 2019N DoohicKey Painters Key Tool
- Zoro #: G703778418
- Mfr #: NIT-KMTP-11-R3S1
Hover or click to zoom Tap to zoom
$39.09
Subtotal: $39.09
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Nite Ize #NIT-KMTP-11-R3S1 Specifications
- Zoro #: G703778418
- Mfr #: NIT-KMTP-11-R3S1
- UPC #: 94664037588
- Country of Origin (subject to change): China
Description
Some tasks call for specific tools. others call for clever solutions. We created our DoohicKey 6x Key Tool to provide both. in an all-in-one. lightweight. compact. and portable size. Made of durable stainless steel and designed with a carabiner clip for easy attachment to almost any key ring. one end of the DoohicKey 6x Key Tool is engineered to work as a scraper. tape cutter. and scorer;; the other end serves as a flat-head screwdriver and pry tool (perfect for opening paint cans). The outer edge is scored as a ruler in both inches and centimeters. the opposite edge features a bottle opener. and the interior is ridged to provide 3 wrench sizes. Best of all. the DoohicKey 6x Key Tool is airport friendly. so you can take it with you and keep it at hand wherever your travels take you. FeaturesKey-sized multi-tool. with a carabiner clip. that easily attaches to an existing key ringSecure Stainless Steel constructionSix useful tools in a compact. easy to use designTravel and airport friendlySpecificationsSize: 2.6" x 0.7" x 0.1"
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Nite Ize #NIT-KMTP-11-R3S1
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HYDE TOOLS 4 Joint Putty Knife 2550
- HYDE JOINT KNIFE PRO FLEX 8"" 06881
- ALLWAY T-Series 5-IN-1 Putty Knife, Tempered Steel Blade TG1
- HYDE CS PTY KNF FLX 1-1/8"" 04060
- WESTWARD Glass Scraper, Stiff, 1-1/2", Carbon Steel 13A711
- TAJIMA ScrapeRite Blade Scraper, 34 in W Blade, Reversible Blade, Die Cast Aluminum Blade SCRL200
- TITAN 36PC SINGLE EDGE SCRAPER FISHBOWL TL33003
- ALLWAY 4" Glass & Tile Scraper, Soft-Grip GTS
- WARNER Putty Knife, Chisel Ground, 1-1/4" 601
- WARNER Broad Knife, Flex, 5" 90120
- DEWALT Putty Knife, CS, Soft Grip Handle, 8 DXTT-2-154
- Nite Ize Drywall and Plastering Tools