Nite Ize

S-Biner Key Clip, 1 11/16 in Ring Size, Silver


$4.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Key Holder
  • Material Stainless Steel
  • Color Silver
  • Ring Size 1 11/16 in
  • Finish Silver Texture
See all product information