Key Switch, On/Off/On, SPDT

NKK| Zoro #: G1731396| Mfr #: CKL13ETW01

$16.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1731396 Mfr #: CKL13ETW01
Stem Dia. and Thread Size: 19mm x M19 P1Contact Form: SPDT
Stem Length: 0.669"AC Contact Rating: 3A @ 240VAC
Item: Key SwitchNumber of Connections: 3
Mounting Hole: 0.748" dia.Terminals: Solder Lug
Switch Function: On/Off/OnKey Removal: Position 2
Key Type: TubularCountry of Origin (subject to change): Taiwan

Product Description

Key Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/On, Solder Lug Terminals, Mounting Hole 0.748 In. dia., AC Contact Rating 3A @ 240VAC, Stem Length 0.669 In., Stem Dia. and Thread Size 19mm x M19 P1, Key Removal Position 2, Key Type Tubular

Product Reviews

Save 15%. Sign up for Z-mail.