BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Rocker Switch, DPDT, 6 Connections

NKK| Zoro #: G0654552| Mfr #: JWL22RAA

$6.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
AC Contact Rating: 16A @ 125/250VItem: Rocker SwitchMounting Hole: 0.807" x 1.161"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0654552 Mfr #: JWL22RAA
AC Contact Rating: 16A @ 125/250VItem: Rocker Switch
Mounting Hole: 0.807" x 1.161"Operating Temp. Range: -13 Degrees to 158 Degrees F
Number of Connections: 6Contact Form: DPDT
DC Contact Rating: 5A @ 72VDCSwitch Function: On/On
Switch Color: BlackBody Color: Black
Terminals: 0.187" Solder LugCountry of Origin (subject to change): China

Description

Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/On, Terminals 0.187 In. Solder Lug, Mounting Hole 0.807 In. x 1.161 In., AC Contact Rating 16A @ 125/250V, DC Contact Rating 5A @ 72VDC, HP -, Body Color Black, Switch Color Black, Operating Temp. Range -13 Degrees to 158 Degrees F

Reviews