Rocker Switch, DPDT, 6 Connections

NKK| Zoro #: G1751233| Mfr #: JWM22RCA

$6.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1751233 Mfr #: JWM22RCA
Body Color: BlackOperating Temp. Range: -13 Degrees to 158 Degrees F
Item: Rocker SwitchContact Form: DPDT
Switch Function: On/OnNumber of Connections: 6
Terminals: 0.110" Solder LugAC Contact Rating: 10A @ 125/250V
Mounting Hole: 0.606" x 0.945"Switch Color: Red
Country of Origin (subject to change): China

Product Description

Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/On, Terminals 0.110 In. Solder Lug, Mounting Hole 0.606 In. x 0.945 In., AC Contact Rating 10A @ 125/250V, HP -, Body Color Black, Switch Color Red, Operating Temp. Range -13 Degrees to 158 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.