Rocker Switch, DPST, 4 Connections

NKK| Zoro #: G1251704| Mfr #: JWL21RC2A

$9.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1251704 Mfr #: JWL21RC2A
Body Color: BlackItem: Rocker Switch
Operating Temp. Range: -13 Degrees to 158 Degrees FHP: -
Standards: UL Recognized, CSA, VDEContact Form: DPST
Switch Function: On/OffNumber of Connections: 4
Terminals: 0.187" Solder LugSwitch Color: Red
Legend: Vertical I/OAC Contact Rating: 16A @ 125/250V
DC Contact Rating: 5A @ 72VDCMounting Hole: 0.807" x 1.161"
Country of Origin (subject to change): China

Product Description

Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals 0.187 In. Solder Lug, Mounting Hole 0.807 In. x 1.161 In., AC Contact Rating 16A @ 125/250V, DC Contact Rating 5A @ 72VDC, HP -, Legend Vertical I/O, Body Color Black, Switch Color Red, Operating Temp. Range -13 Degrees to 158 Degrees F, Standards UL Recognized, CSA, VDE

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.