HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Rocker Switch, DPST, 4 Connections

NKK| Zoro #: G2236385| Mfr #: JWL21RCA

$11.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminals: 0.187" Solder Lug
Number of Connections: 4
Body Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2236385 Mfr #: JWL21RCA
Terminals: 0.187" Solder LugNumber of Connections: 4
Body Color: BlackOperating Temp. Range: -13 Degrees to 158 Degrees F
Switch Function: ON/OFFItem: Rocker Switch
DC Contact Rating: 5A @ 72VDCMounting Hole: 0.807" x 1.161"
Contact Form: DPSTAC Contact Rating: 16A @ 125/250V
Switch Color: RedCountry of Origin (subject to change): China

Description

Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals 0.187 In. Solder Lug, Mounting Hole 0.807 In. x 1.161 In., AC Contact Rating 16A @ 125/250V, DC Contact Rating 5A @ 72VDC, HP -, Body Color Black, Switch Color Red, Operating Temp. Range -13 Degrees to 158 Degrees F

Reviews