Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Rocker Switch, DPST, 4 Connections

NKK| Zoro #: G1598834| Mfr #: JWM21RAA

$4.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rocker Switch
Number of Connections: 4
Operating Temp. Range: -13 Degrees to 158 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1598834 Mfr #: JWM21RAA
Item: Rocker SwitchNumber of Connections: 4
Operating Temp. Range: -13 Degrees to 158 Degrees FAC Contact Rating: 10A @ 125/250V
Switch Color: BlackTerminals: 0.110" Solder Lug
Body Color: BlackSwitch Function: ON/OFF
Mounting Hole: 0.606" x 0.945"Contact Form: DPST
Country of Origin (subject to change): China

Description

Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals 0.110 In. Solder Lug, Mounting Hole 0.606 In. x 0.945 In., AC Contact Rating 10A @ 125/250V, HP -, Body Color Black, Switch Color Black, Operating Temp. Range -13 Degrees to 158 Degrees F

Reviews