Rocker Switch, DPST, 4 Connections

NKK| Zoro #: G1044662| Mfr #: JWM21RC1A

$8.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1044662 Mfr #: JWM21RC1A
Body Color: BlackItem: Rocker Switch
Operating Temp. Range: -13 Degrees to 158 Degrees FHP: -
Standards: UL Recognized, CSA, VDEContact Form: DPST
Switch Function: On/OffNumber of Connections: 4
Terminals: 0.110" Solder LugSwitch Color: Red
Legend: Horizontal I/OAC Contact Rating: 10A @ 125/250V
Mounting Hole: 0.606" x 0.945"Country of Origin (subject to change): China

Product Description

Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals 0.110 In. Solder Lug, Mounting Hole 0.606 In. x 0.945 In., AC Contact Rating 10A @ 125/250V, HP -, Legend Horizontal I/O, Body Color Black, Switch Color Red, Operating Temp. Range -13 Degrees to 158 Degrees F, Standards UL Recognized, CSA, VDE

Product Reviews

Save 15%. Sign up for Z-mail.