Rocker Switch, DPST, 4 Connections

NKK| Zoro #: G2007582| Mfr #: JWM21RC2A

$9.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2007582 Mfr #: JWM21RC2A
Item: Rocker SwitchOperating Temp. Range: -13 Degrees to 158 Degrees F
Body Color: BlackStandards: UL Recognized, CSA, VDE
Contact Form: DPSTSwitch Function: ON/OFF
Number of Connections: 4Terminals: 0.110" Solder Lug
Switch Color: RedLegend: Vertical I/O
AC Contact Rating: 10A @ 125/250VMounting Hole: 0.606" x 0.945"
Country of Origin (subject to change): China

Product Description

Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals 0.110 In. Solder Lug, Mounting Hole 0.606 In. x 0.945 In., AC Contact Rating 10A @ 125/250V, HP -, Legend Vertical I/O, Body Color Black, Switch Color Red, Operating Temp. Range -13 Degrees to 158 Degrees F, Standards UL Recognized, CSA, VDE

Product Reviews

Save 15%. Sign up for Z-mail.