SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rocker Switch, DPST, 4 Connections

NKK| Zoro #: G2378293| Mfr #: JWM21RCA

$5.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rocker SwitchBody Color: BlackMounting Hole: 0.606" x 0.945"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2378293 Mfr #: JWM21RCA
Item: Rocker SwitchBody Color: Black
Mounting Hole: 0.606" x 0.945"Number of Connections: 4
Contact Form: DPSTAC Contact Rating: 10A @ 125/250V
Switch Color: RedTerminals: 0.110" Solder Lug
Operating Temp. Range: -13 Degrees to 158 Degrees FSwitch Function: ON/OFF
Country of Origin (subject to change): China

Description

Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals 0.110 In. Solder Lug, Mounting Hole 0.606 In. x 0.945 In., AC Contact Rating 10A @ 125/250V, HP -, Body Color Black, Switch Color Red, Operating Temp. Range -13 Degrees to 158 Degrees F

Reviews