Shop Alternate Products
This Product is Discontinued
Nkk
Rocker Switch, SPDT, 3 Connections (Discontinued)
Mfr # JWL12RAA
Zoro # G0294095
This Product is Discontinued
Key Features
- Contact Form SPDT
- Number of Connections 3
- Switch Function On/On
- Terminals 0.187" Solder Lug
- Mounting Hole 0.807" x 1.161"