Rocker Switch, SPDT, 3 Connections

NKK |Zoro #: G1033557|Mfr #: JWM12RAA

$4.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1033557 Mfr #: JWM12RAA
Body Color: BlackOperating Temp. Range: -13 Degrees to 158 Degrees F
Item: Rocker SwitchHP: -
Contact Form: SPDTSwitch Function: On/On
Number of Connections: 3Terminals: 0.110" Solder Lug
AC Contact Rating: 10A @ 125/250VMounting Hole: 0.606" x 0.945"
Switch Color: BlackCountry of Origin (subject to change): China

Product Description

Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Terminals 0.110 In. Solder Lug, Mounting Hole 0.606 In. x 0.945 In., AC Contact Rating 10A @ 125/250V, HP -, Body Color Black, Switch Color Black, Operating Temp. Range -13 Degrees to 158 Degrees F

Product Reviews

Save 15% when you sign up for Z-mail.