KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rocker Switch, SPDT, 3 Connections

NKK| Zoro #: G0846562| Mfr #: JWM12RCA

$5.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Switch Function: On/On
Item: Rocker Switch
Terminals: 0.110" Solder Lug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0846562 Mfr #: JWM12RCA
Switch Function: On/OnItem: Rocker Switch
Terminals: 0.110" Solder LugNumber of Connections: 3
Body Color: BlackMounting Hole: 0.606" x 0.945"
Contact Form: SPDTOperating Temp. Range: -13 Degrees to 158 Degrees F
AC Contact Rating: 10A @ 125/250VSwitch Color: Red
Country of Origin (subject to change): China

Description

Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Terminals 0.110 In. Solder Lug, Mounting Hole 0.606 In. x 0.945 In., AC Contact Rating 10A @ 125/250V, HP -, Body Color Black, Switch Color Red, Operating Temp. Range -13 Degrees to 158 Degrees F

Reviews