KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rocker Switch, SPDT, 3 Connections

NKK| Zoro #: G0844855| Mfr #: WR12AF

$10.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminals: 0.250" Quick Connect Tab
Number of Connections: 3
IP Rating: IP67 (Front Panel), IP60 (Back Panel)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0844855 Mfr #: WR12AF
Terminals: 0.250" Quick Connect TabNumber of Connections: 3
IP Rating: IP67 (Front Panel), IP60 (Back Panel)Body Color: Black
Operating Temp. Range: -13 Degrees to 185 Degrees FSwitch Function: On/On
Item: Rocker SwitchDC Contact Rating: 15A @ 30VDC
Mounting Hole: 0.677" x 1.346"Contact Form: SPDT
AC Contact Rating: 15A @ 125/250VSwitch Color: Black
Country of Origin (subject to change): China

Description

Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Terminals 0.250 In. Quick Connect Tab, Mounting Hole 0.677 In. x 1.346 In., AC Contact Rating 15A @ 125/250V, DC Contact Rating 15A @ 30VDC, HP -, Body Color Black, Switch Color Black, Operating Temp. Range -13 Degrees to 185 Degrees F, IP Rating IP67 (Front Panel), IP60 (Back Panel)

Reviews