DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Rocker Switch, SPDT, 3 Connections

NKK| Zoro #: G2129775| Mfr #: WR12AS

$8.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminals: Solder Lug
Number of Connections: 3
IP Rating: IP67 (Front Panel), IP60 (Back Panel)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2129775 Mfr #: WR12AS
Terminals: Solder LugNumber of Connections: 3
IP Rating: IP67 (Front Panel), IP60 (Back Panel)Body Color: Black
Operating Temp. Range: -13 Degrees to 185 Degrees FSwitch Function: On/On
Item: Rocker SwitchDC Contact Rating: 15A @ 30VDC
Mounting Hole: 0.677" x 1.346"Contact Form: SPDT
AC Contact Rating: 15A @ 125/250VSwitch Color: Black
Country of Origin (subject to change): China

Description

Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Terminals Solder Lug, Mounting Hole 0.677 In. x 1.346 In., AC Contact Rating 15A @ 125/250V, DC Contact Rating 15A @ 30VDC, HP -, Body Color Black, Switch Color Black, Operating Temp. Range -13 Degrees to 185 Degrees F, IP Rating IP67 (Front Panel), IP60 (Back Panel)

Reviews