Rocker Switch, SPDT, 3 Connections

NKK| Zoro #: G0744624| Mfr #: WR19AT

$12.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0744624 Mfr #: WR19AT
Body Color: BlackMounting Hole: 0.677" x 1.346"
Operating Temp. Range: -13 Degrees to 185 Degrees FDC Contact Rating: 15A @ 30VDC
Contact Form: SPDTAC Contact Rating: 15A @ 125/250V
Item: Rocker SwitchNumber of Connections: 3
Switch Color: BlackContact Form: SPDT
Switch Function: On/Off/Momentary OnNumber of Connections: 3
Terminals: ScrewHP: -
IP Rating: IP67 (Front Panel), IP60 (Back Panel)Country of Origin (subject to change): China

Product Description

Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/Momentary On, Terminals Screw, Mounting Hole 0.677 In. x 1.346 In., AC Contact Rating 15A @ 125/250V, DC Contact Rating 15A @ 30VDC, HP -, Body Color Black, Switch Color Black, Operating Temp. Range -13 Degrees to 185 Degrees F, IP Rating IP67 (Front Panel), IP60 (Back Panel)

Product Reviews

Save 15%. Sign up for Z-mail.