Rocker Switch, SPST, 2 Connections

NKK |Zoro #: G1462842|Mfr #: JWL11RA1A

$7.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1462842 Mfr #: JWL11RA1A
Body Color: BlackItem: Rocker Switch
Operating Temp. Range: -13 Degrees to 158 Degrees FHP: -
Standards: UL Recognized, CSA, VDEContact Form: SPST
Switch Function: On/OffNumber of Connections: 2
Terminals: 0.187" Solder LugLegend: Horizontal I/O
AC Contact Rating: 16A @ 125/250VDC Contact Rating: 5A @ 72VDC
Mounting Hole: 0.807" x 1.161"Switch Color: Black
Country of Origin (subject to change): China

Product Description

Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals 0.187 In. Solder Lug, Mounting Hole 0.807 In. x 1.161 In., AC Contact Rating 16A @ 125/250V, DC Contact Rating 5A @ 72VDC, HP -, Legend Horizontal I/O, Body Color Black, Switch Color Black, Operating Temp. Range -13 Degrees to 158 Degrees F, Standards UL Recognized, CSA, VDE

Product Reviews

Save 15% when you sign up for Z-mail.