Rocker Switch, SPST, 2 Connections

NKK| Zoro #: G0737773| Mfr #: JWL11RC1A

$5.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminals: 0.187" Solder Lug
Number of Connections: 2
Body Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0737773 Mfr #: JWL11RC1A
Terminals: 0.187" Solder LugNumber of Connections: 2
Body Color: BlackSwitch Function: ON/OFF
Operating Temp. Range: -13 Degrees to 158 Degrees FItem: Rocker Switch
DC Contact Rating: 5A @ 72VDCMounting Hole: 0.807" x 1.161"
Legend: Horizontal I/OContact Form: SPST
AC Contact Rating: 16A @ 125/250VStandards: UL Recognized, CSA, VDE
Switch Color: RedCountry of Origin (subject to change): China

Description

Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals 0.187 In. Solder Lug, Mounting Hole 0.807 In. x 1.161 In., AC Contact Rating 16A @ 125/250V, DC Contact Rating 5A @ 72VDC, HP -, Legend Horizontal I/O, Body Color Black, Switch Color Red, Operating Temp. Range -13 Degrees to 158 Degrees F, Standards UL Recognized, CSA, VDE

Reviews