KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rocker Switch, SPST, 2 Connections

NKK| Zoro #: G1987045| Mfr #: JWL11RC2A

$5.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminals: 0.187" Solder Lug
Number of Connections: 2
Body Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1987045 Mfr #: JWL11RC2A
Terminals: 0.187" Solder LugNumber of Connections: 2
Body Color: BlackSwitch Function: ON/OFF
Operating Temp. Range: -13 Degrees to 158 Degrees FItem: Rocker Switch
DC Contact Rating: 5A @ 72VDCMounting Hole: 0.807" x 1.161"
Legend: Vertical I/OContact Form: SPST
AC Contact Rating: 16A @ 125/250VStandards: UL Recognized, CSA, VDE
Switch Color: RedCountry of Origin (subject to change): China

Description

Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals 0.187 In. Solder Lug, Mounting Hole 0.807 In. x 1.161 In., AC Contact Rating 16A @ 125/250V, DC Contact Rating 5A @ 72VDC, HP -, Legend Vertical I/O, Body Color Black, Switch Color Red, Operating Temp. Range -13 Degrees to 158 Degrees F, Standards UL Recognized, CSA, VDE

Reviews