Rocker Switch, SPST, 2 Connections

NKK| Zoro #: G0712083| Mfr #: JWM11RA1A

$5.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0712083 Mfr #: JWM11RA1A
Item: Rocker SwitchOperating Temp. Range: -13 Degrees to 158 Degrees F
Body Color: BlackStandards: UL Recognized, CSA, VDE
Contact Form: SPSTSwitch Function: ON/OFF
Number of Connections: 2Terminals: 0.110" Solder Lug
Switch Color: BlackLegend: Horizontal I/O
AC Contact Rating: 10A @ 125/250VMounting Hole: 0.606" x 0.945"
Country of Origin (subject to change): China

Product Description

Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals 0.110 In. Solder Lug, Mounting Hole 0.606 In. x 0.945 In., AC Contact Rating 10A @ 125/250V, HP -, Legend Horizontal I/O, Body Color Black, Switch Color Black, Operating Temp. Range -13 Degrees to 158 Degrees F, Standards UL Recognized, CSA, VDE
Save 15%. Sign up for Z-mail.